Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924119792 5 ft. 3 in. x 7 ft. 2 in. Catalina Virginia Area Geometric Rug - Black & Brown
Mfr # 769924119792
Zoro # G303700857
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924119792
- Zoro # G303700857
- UPC # 769924119792
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Catalina
- Color: Black & Brown
- Pattern: Geometric
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.39"
- Rug Size: 5' 3" x 7' 2"
- Weight: 11.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Hinged Arm Chair, Black (B8871-BK)
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- HOMEROOTS 4 x 6 ft. Black Monochromatic Gingham Pattern Indoor Area Rug (388019)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 213G8 4x6 Rectangle - Green/ Ivory-Polypropylene (A213G8120180ST)
- SAFAVIEH Empire Runner Rugs, Blue - 2 ft.-6 in. x 10 ft. (EM459C-210)
- LIVABLISS Portobello PBO-2302 Handmade Area Rug (PBO2302-23)
- ELK SIGNATURE Rhythm Handwoven Printed Wool Rug in Grey and White (8905-063)
- HOMESPICE DECOR 13 x 19 in. Denim Jute Braided Placemat Rectangle - Blue & White - set of 4 (595683)
- Home Dynamix Decorative Rugs