Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924119679 7 ft. 10 in. x 10 ft. 2 in. Catalina Virginia Area Geometric Rug - Black & Brown
Mfr # 769924119679
Zoro # G003700867
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924119679
- Zoro # G003700867
- UPC # 769924119679
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Catalina
- Color: Black & Brown
- Pattern: Geometric
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.39"
- Rug Size: 7' 10" x 10' 2"
- Weight: 25.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- CLEVELAND Gasket, Sight Glass (KE52871)
- BOSS Leather Task Chair, Loop, Black (B6406)
- SAFAVIEH 8 x 10 ft. Evoke Contemporary Indoor Rectangular Area Rug, Dark Grey and Ivory (EVK228H-8)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- JED POOL TOOLS Jed Pool Tools 3700507 Deluxe Transparent Shrink Wrapped Backwash Hose; 1.5 in. x 50 ft. (3700507)
- SAFAVIEH 8 x 10 ft. Cabana Global Rectangle Power Loomed Rug Ivory & Grey (CBN652A-8)
- SAFAVIEH 8 x 8 ft. Square Lyndhurst Ivory and Black Traditional Rug (LNH212B-8SQ)
- SLEEP EZ 2 ft. 2 in. x 7 ft. 7 in. Hearthside Cabin Hideaway Area Rug Brown (SL3072657)
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- SAFAVIEH Monaco Power Loomed Rectangle Rug- Pink - Multi- 8 x 11 ft. (MNC225D-8)
- Home Dynamix Decorative Rugs