Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924040102 1 ft. 9 in. x 7 ft. 2 in. Premium Sagrada Runner Area Geometric Rug - Black
Mfr # 769924040102
Zoro # G104029713
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924040102
- Zoro # G104029713
- UPC # 769924040102
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Black
- Pattern: Geometric
- Style: Traditional, Southwestern & Lodge
- Shape: Runner
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 1' 9" x 7' 2"
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- DELFIELD Hinge Kit (0160179-S)
- SAFCO 46-1/4" W 10 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- ELECTROLUX Screw, 240578902 (240578902)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 2 ft. 3 in. x 9 ft. Runner Contemporary Wyndham Black and Ivory Hand Tufted Rug (WYD323D-29)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- SAFAVIEH Palm Beach Large Rectangle Area Rug, Maize - 8 X 10 Ft. (PAB323M-810)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- SAFAVIEH Rodeo Drive Hand Tufted Square Rug, Assorted - 1 ft.6 in. x 1 ft.6 in. (RD644W-2SQ)
- SUZANI Hand-tufted Wool Rust Traditional Floral Rug (IE62RT5X8)
- Home Dynamix Decorative Rugs