Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924040027 5 ft. 2 in. x 7 ft. 4 in. Premium Sakarya Area Border Rug - Silver
Mfr # 769924040027
Zoro # G803700777
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924040027
- Zoro # G803700777
- UPC # 769924040027
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Silver
- Pattern: Border
- Style: Traditional, Formal & Classic
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 5' 2" x 7' 4"
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, Black (24081)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- SHEPHERD HARDWARE Pad Furn 3/8In Clr 16/Pk (9964)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D (5075PY)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- LIVABLISS Long Beach LBH-2324 Outdoor Safe Area Rug (LBH2324-71010)
- LIVABLISS San Francisco SFO-2316 Machine Crafted Area Rug (SFO2316-537)
- LOLOI RUGS Loloi Rugs LORELQ-12SA007696 7 ft. 6 in. x 9 ft. 6 in. Loren Hand Knotted Rug; Sand (LORELQ-12SA007696)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Contemporary Soho Rust Hand Tufted Rug (SOH305D-6)
- LIVABLISS Granada GND-2322 Handmade Area Rug (GND2322-23)
- SAFAVIEH 2 Ft. - 3 In. x 10 Ft. Runner- Contemporary Martha Stewart Hand Tufted Rug (MSR3621A-210)
- Home Dynamix Decorative Rugs