Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924039984 5 ft. 2 in. x 7 ft. 4 in. Premium Sagrada Area Geometric Rug - Black
Mfr # 769924039984
Zoro # G803700791
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Dynamix
- MFR # 769924039984
- Zoro # G803700791
- UPC # 769924039984
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Premium
- Color: Black
- Pattern: Geometric
- Style: Southwestern, Lodge
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Machine Made
- Pile Height: 0.27"
- Rug Size: 5' 2" x 7' 4"
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- CALIFORNIA CABANA Towels 30 x 70 Beige, 24PK (CABANA-BG)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- SPHINX BY ORIENTAL WEAVERS Rug, Lanai 525X5 3x5 Rectangle - Beige/ Black-Polypropylene (L525X5073135ST)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Beige & Blue (MAD495B-8)
- HOMESPICE DECOR Kilimanjaro Hudson Jute Braided Rugs - Oval (505217)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- Home Dynamix Decorative Rugs