Shop All Ceiling Fans
Home Decorators Collection
Windward IV 52 in. Indoor Matte White Ceiling Fan with Bowl Light Kit with Matte White Blades
Mfr # 37662
Zoro # G809908450
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Decorators Collection
- MFR # 37662
- Zoro # G809908450
- UPC # 76335256245
- Country of Origin United States
- Category Ceiling Fans
Description
The patented High-Efficiency Blade System of the Home Decorators Collection 52 in. Windward IV saves up to 75% more energy and moves up to 40% more airflow than standard fans while allowing for ultra-quiet, wobble-free operation. This simple, yet contemporary design has a light kit with a frosted opal glass bowl and includes two 9.5-Watt LED bulbs. The fan's steeper 29 Deg blade pitch provides greater air movement and features a three-speed reverse function for year-round comfort and savings. The thermostatic remote with digital display controls the speed of your ceiling fan high, medium, low and the light 9on/off/dimming. The remote includes a programmable feature that allows the fan to automatically turn on and off when the room reaches a desired temperature. This Eco Option ceiling fan has less of an impact on the environment than comparable standard ceiling fans.Powerful air circulation for evenly browned food with little to no oil3-speed reversible motor5 bladesBlade finish: matte whiteBlade pitch: 29Blade size: 578 mm x 135 mmBowl light kitRemote controlDownrodMounting options: flush, angled or downrod specificationsAirflow CFM: 6,052Airflow efficiency: 106Amperage: 0.48Voltage: 120Wattage: 9.5Dimmable: yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Drum Fan 120VAC , (MAC-24DCT)
- DECOR GRATES Floor Register, 3.75 X 13.5, Bright Brass, Brass (SPH212)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-2D)
- CRAFTMADE 56" Morrow Bay Ceiling Fan (MR56ESP4C1)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- WESTINGHOUSE CEILING FAN BRSH NKL 52"" (72359)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120 (59251)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- Home Decorators Collection Ceiling Fans