Shop All Ceiling Fans
Home Decorators Collection
Windward 44 in. LED Indoor Matte White Ceiling Fan with Light Kit
Mfr # 37566
Zoro # G909995121
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Decorators Collection
- MFR # 37566
- Zoro # G909995121
- UPC # 76335256191
- Country of Origin United States
- Category Ceiling Fans
Description
Modern styling and energy efficiency make the 44 in. Windward ceiling fan the perfect choice for any small room application. The Home Decorators Collection took the larger Windward IV and created a compact version without sacrificing style or function. The high efficiency blades move plenty of air and light kit comes with two 9.5-Watt LED bulbs. Installation is a breeze with Quick Install snap-in blades and the threaded down rod ensures stability and wobble free operation.Matte white finish5-bladesBlade finish: matte whiteBlade pitch: 31Blade size: 476 mm x 125 mm3-speed reversible motorE27 bulb baseBowl light kitMounting options: flush, angled or down rodQuick install blades install in secondsPowerful, reversible T3-speed motor, 4,425 CFMAirflow efficiency: 83 cu. ft.Amperage: 0.53Voltage: 120Wattage: 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Hot Gas Bypass Regulator, 5/8" (034L0147)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 24H x 2D, Pleated, MERV 8 (B2308753)
- ARMSTRONG 21W14 101029-01 Control-Ignition (21W14)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21DD)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Satin Nickel (80029-40)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51629-40)
- WESTINGHOUSE Deacon 52-Inch Indoor/Outdoor Ceiling Fan (7216800)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59609)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- Home Decorators Collection Ceiling Fans