Shop All Ceiling Fans
Home Decorators Collection
Kensgrove 54 in. Integrated LED Brushed Nickel Ceiling Fan with Light and Remote Control
Mfr # YG493A-BN
Zoro # G309995127
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Decorators Collection
- MFR # YG493A-BN
- Zoro # G309995127
- UPC # 792145372424
- Country of Origin United States
- Category Ceiling Fans
Description
The Home Decorators Collection Kensgrove 54 in. Brushed Nickel ceiling fan is great for large areas and lofts. The dome style light kit with frosted glass includes a 14-Watt LED Samsung light source and is set at 3000K temperature warm white. The energy efficient DC motor will start saving you on energy expenses. Also this DC motor has 9-speeds which are three times as many as traditional ceiling fans have. The hand held remote control will control the dimming and speed function, battery included. Also Energy Star rated for energy efficiency.6-reversible silver/seasoned wood bladesDC motor for up to 70% energy efficiency compared to conventional AC motorsENERGY STAR ratedDome style light kit with frosted glassUses a 14-Watt Samsung LED module3000K LED temperature warm lightTwist and lock glass for quick installationDecorative canopy ring and coupling cover to conceal any exposed screwsHand held remote control and has 9-speedsLifetime motor warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temp Pneumatic Switch, Open On Rise, Auto (A40GA-2C)
- IMPERIAL Galvanized Furnace Pipe (GV0421)
- PARKER Filter/Dryer, 3/8 In (LLD - 083)
- VIRGINIA KMP Vibration Absorber, L 11 1/2 In, SS Braid (VAB7SS)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59367)
- COMMERCIAL COOL 52 Ceiling Fan 5-Blade With Pull Chain And Light Kit (CCF55P60)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- Home Decorators Collection Ceiling Fans & Accessories