Shop All Ceiling Fans
Home Decorators Collection
Fawndale 46 in. Integrated LED Brushed Nickel Ceiling Fan with Light
Mfr # 37803
Zoro # G509995132
original price:
$329.99
16% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Decorators Collection
- MFR # 37803
- Zoro # G509995132
- UPC # 82392378035
- Country of Origin United States
- Category Ceiling Fans
Description
Clean lines and a touch of modern design combine to produce the 46 in. Fawndale ceiling fan from Home Decorators Collections. Designed for use in small rooms up to 100 sq. ft., the Fawndale is sure to enhance your indoor living spaces. This fan features a quiet 3-speed reversible motor and an integrated 20-Watt dimmable light kit with a frosted white glass shade. Installation is a breeze with QuickFit features like the slide-on mounting bracket, twist and lock shade, Accu-Arm blade brackets, and a quick connect receiver plug to make wiring easy. Convenient control is at your fingertips with the included remote to operate the fan's 3 speeds and light functions on/off/dimming.Brushed nickel with frosted white glass light shade5 reversible blades in espresso and gray washed finishesQuickFit installation installs 25% quicker than standard fansSlide-on mounting bracket, Accu-Arm blade brackets, and twist and lock glass shade for easy installationIntegrated, dimmable 20-Watt LED light kitDual mount installation standard flat ceiling or angled mountConvenient remote control with wall cradle includedQuiet, 3-speed reversible motor for year-round comfortDesigned for use in small rooms up to 10 ft. x 10 ft.Compatible with 0.75 in. Dia, extension downrods up to 24 in. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Wheel (10351002)
- SUNTEC 3713798 230V Coil Replaces (3713798)
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- TEMPCO Band Heater, 6 In. Dia., 240V, 900 Deg F (MBH20545)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (50198-40)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8453REMO-CH 52 in. Magee Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8453REMO/CH)
- LITEX INDUSTRIES 24” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (GA24BNK6L)
- PROMINENCE HOME Octavia, 52 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51654-40)
- Home Decorators Collection Ceiling Fans & Accessories