Shop All Ceiling Fans
Home Decorators Collection
Carrington 60 in. Indoor/Outdoor Fan with LED Dome Light Kit Brushed Nickel with Silver Blades
Mfr # YG419I-BN
Zoro # G409995133
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Decorators Collection
- MFR # YG419I-BN
- Zoro # G409995133
- UPC # 76335255934
- Country of Origin United States
- Category Ceiling Fans
Description
The Home Decorators Collection Carrington Brushed Nickel Ceiling Fan has an industrial style design. This three-bladed fan produces around 6133 CFMs with its powerful 188 mm x 20 mm motor and has a lifetime motor warranty. The dome style light kit has frosted white glass and uses two 9-Watt LED bulbs included. Great for lofts, warehouses and even in damp locations.3 weather resistant silver bladesBrushed nickel finishDome style light kit with frosted glassUses 2 9-Watt LED bulbs, includedCanopy ring and coupling conceal exposed screws for finished lookTri-mount installation: standard, sloped and flush mountedDamp rated for installation under covered ceilingsCan be installed in industrial areasRemote control adaptableLifetime motor warranty
This product can expose you to chemicals including supplier fill in one of chemical name, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including supplier fill in one of chemical name, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower 'Wheel (2ZB37)
- TRANE Temperature Sensor, Fast Response (SEN2039)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00067)
- FRIGIDAIRE Icemaker Kit (IM116000)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001LCC)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- MODERN FORMS Vortex Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Gloss Black with Remote Control (FR-W1810-60)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AU52EB3L)
- COMMERCIAL COOL 52 Ceiling Fan 5-Blade With Pull Chain And Light Kit (CCF55P60)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72336)
- Home Decorators Collection Ceiling Fans