Shop All Ceiling Fans
Home Decorators Collection
Carrington 60 in. Indoor/Outdoor Ceiling Fan with Led Dome Light Kit, Natural Iron with Black Blades
Mfr # YG419I-NI
Zoro # G109995143
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Decorators Collection
- MFR # YG419I-NI
- Zoro # G109995143
- UPC # 76335255941
- Country of Origin United States
- Category Ceiling Fans
Description
The Home Decorators Collection Carrington 60 in. ceiling fan in natural iron finish has an industrial style design. This three-bladed fan produces 6133 CFMs with its powerful 188 mm x 20 mm motor and has a. The dome style light kit has frosted white glass and includes two 9-Watt LED bulbs. Great for lofts, warehouses and even in damp locations.3 weather resistant black bladesNatural iron finishDome style light kit with frosted glassUses 2 9-Watt LED bulbs, included2 medium base sockets with 60-Watt max4.5 in. down rod with 3/4 in. DiaTri-mount installation: standard, sloped and flush mount optionsIndoor and outdoor applicationsDamp rated for installation under covered ceilings. This product can expose you to chemicals including supplier fill in one of chemical name, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Fan Blade (5304476059)
- NORDFAB Hose Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x (8040401986)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- ECOFAN Fan Eco Stove Blk W/Blk Blade (800CAXBX)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59625)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207700)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-034)
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8423REMO/MB)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7231400)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF96UPS)
- Home Decorators Collection Ceiling Fans