Shop All Ceiling Fans
Home Decorators Collection
Ashby Park 52 in. Integrated Color Changing LED Bronze Ceiling Fan with Light Kit and Remote Control
Mfr # 37953
Zoro # G809995122
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Decorators Collection
- MFR # 37953
- Zoro # G809995122
- UPC # 82392379537
- Country of Origin United States
- Category Ceiling Fans
Description
The 52 in. Ashby Park ceiling fan by Home Decorators Collection combines form and function to complement your indoor living spaces. The flush mount design is perfect for rooms with low ceilings and the integrated LED light kit offers versatile lighting options. Choose from 2,700K, 3,000K or 5,000K light output options all conveniently controlled with the included remote control. The fan's beautiful bronze finish is paired with 5 reversible blades in dark gray washed oak and blackened oak finishes to easily blend with today's decor trends.Integrated dimmable 20-Watt LED module with color changing technologyFrosted white glass light shade5 reversible blades in dark gray washed oak and blackened oak finishesConvenient remote control includedPowerful 3-speed reversible motorEasy receiver plug wire harness quickly connects fan to remote receiverFlush mount installation is perfect for rooms with low ceilingsLifetime motor warrantyChoose from 2700K, 3,000K or 5,000K light output settingsBronze finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 20X28X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 20 X 28 X 075 MADE IN THE USA FILTE (WY-0LZV-4)
- HONEYWELL Ms8105A1030 24V Two Position Or (MS8105A103)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT5)
- UNITED ELECTRIC Pressure Switch (J21K-150)
- HOME DECORATORS COLLECTION Ellard 52 in. LED Indoor Matte Black Ceiling Fan with Light (YG629A-MBK)
- HOME DECORATORS COLLECTION Ashby Park 52 in. Color Changing LED Brushed Nickel Ceiling Fan with Light Kit and Remote Control (37952)
- HOME DECORATORS COLLECTION Windward 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (37565)
- PROGRESS LIGHTING Lindale Ceiling Fan Light Kit (P2669-8130K)
- PROMINENCE HOME Abner, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (80091-40)
- PROGRESS LIGHTING Gulliver 23" 3-blade fandelier with LED lights (P250012-143-22)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with 3000K LED Light Kit and Remote Control (F-001)
- Home Decorators Collection Ceiling Fans