Shop All Ceiling Fans
Home Decorators Collection
Ashby Park 52 in. Color Changing LED Brushed Nickel Ceiling Fan with Light Kit and Remote Control
Mfr # 37952
Zoro # G609995124
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Decorators Collection
- MFR # 37952
- Zoro # G609995124
- UPC # 82392379520
- Country of Origin United States
- Category Ceiling Fans
Description
The 52 in. Ashby Park ceiling fan by Home Decorators Collection combines form and function to complement your indoor living spaces. The flush mount design is perfect for rooms with low ceilings and the integrated LED light kit offers versatile lighting options. Choose from 2,700K, 3,000K or 5,000K light output options all conveniently controlled with the included remote control. The fan's beautiful brushed nickel finish is paired with 5 reversible blades in dark gray washed oak and blackened oak finishes to easily blend with today's decor trends.Integrated dimmable 20-Watt LED module with color changing technologyChoose from 2700K, 3,000K or 5,000K light output settingsBrushed nickel finishFrosted white glass light shade5 reversible blades in dark gray washed oak and blackened oak finishesConvenient remote control includedPowerful 3-speed reversible motorEasy receiver plug wire harness quickly connects fan to remote receiverFlush mount installation is perfect for rooms with low ceilingsLifetime motor warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AQUASTAT, SPDT SWITCH, 100-240F, ADJ DIFF 5 (L6008A1192)
- BESTAIR 25 in. W X 20 in. H X 4 in. D 13 MERV Pleated Air Filter (HW2025-13R)
- YORK Water Temperature Sensor (025-29964-000)
- GENEVA INDUSTRIAL GROUP Ceramic Heater (PTC-901)
- MULTIFAN Vertical Recirculation Fan, 16" Blade Dia., 1 Phase, 120V AC (T6E40K1M81190)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Brushed Nickel (51656-40)
- J & D MANUFACTURING J and D CF60A 60 In. Indoor & Outdoor Ceiling Fan (CF60A)
- MODERN FORMS Hydra 8-Blade Smart Ceiling Fan 120in Titanium with 3000K LED Light Kit and Wall Control (FR-W1805-120L)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Gun Metal (51035-40)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- Home Decorators Collection Ceiling Fans