Shop All Sports Equipment
Home-Complete
Stadium Seats - Bleacher Cushion Set with Padded Back Support, Armrests by, 2PK
Mfr # HC-3001-2
Zoro # G909986419
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home-Complete
- MFR # HC-3001-2
- Zoro # G909986419
- UPC # 192664987541
- Country of Origin China
- Category Sports Equipment
Description
Enjoy any game or event in comfortable style with the Set of 2 Stadium Seats for Bleachers with Back Support by Home-Complete. Each bleacher seat is water-resistant and has an antiskid bottom for a sturdy fit on any bleacher, bench, or floor surface. Designed with a wide seat, padded cushioning, back support, and arm rests, the bleacher chairs with back and cushion provide ultimate comfort for sporting events, camping, boating, concerts, days at the beach, picnicking, extra seating at home, and more. It also even reclines to 6 different positions, so you can find an angle that is just right for you. For on-the-go seating, each stadium seat folds flat and features two backpack-style straps, so you can carry it anywhere. IMPORTANT: Home-Complete is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Home-Complete and ONLY Bleacher Seats with Backs and Cushion Wide by Home-Complete. Avoid buying counterfeit products and transacting with unauthorized sellers. Home-Complete is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERISCAPE 2CUFT BLK Cedar Mulch (92300)
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X50)
- STENS Hi-Lift Blades For Exmark 60" Deck 20-1/2"L 1/2" Center 355-233 (355-233)
- SILKY SAWS Silky Top Pole for HAYATE 20ft Pole Saw (370-00-36)
- HOME-COMPLETE Wide Stadium Chair Cushion - Bleacher Seat with Padded Back Support by Black (HC-3002)
- VOIT 8.5 in. Playground Balls, Blue (VPG85HBL)
- ACHIM IMPORTING Achim FTVMA45645 12 x 12 in. Tivoli White Slate Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (FTVMA45645)
- SSN 6 in. Color My Class P.G. Softs (1251920)
- VOIT 10 in. Playground Balls, Red (VPG10HXX)
- EDWARDS 3 in. Classic Tennis Post, Black (1234411)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 8-1/2in, Yellow, PK2 (RD85)
- Home-Complete Sports Equipment