Shop All Shelving & Rack Accessories
Home-Complete
Home-Complete HC-2104 Shoe Rack with 5 Shelves-Five Tiers for 30 Pairs
Mfr # HC-2104
Zoro # G804014163
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home-Complete
- MFR # HC-2104
- Zoro # G804014163
- UPC # 644221870341
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Description
The 5-Tier Shoe Rack by Home-Complete is the perfect organizational product for any home! With five tiers of shelving, you can conveniently store up to 30 pairs of shoes. Constructed from sturdy high-quality plastic, this shoe rack is a durable and long-lasting storage solution. It's a great space saving item for any house, dorm, or apartment and is an excellent option to keep your entryway, hallway, bedroom or bathroom neat and clutter free!
Features- For Bedroom, Entryway, Hallway, and Closet- Space Saving Storage and Organization
- Shoe Rack with 5 Shelves-Five Tiers for 30 Pairs
- Material: High-Quality Polymer Plastic
- Dimension: (H)37" x (W)11.8" x (L)40.9"
- Weight: 5.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Light Gray/Navy Blue (HTL151548-1JP)
- HONEYWELL Fire Rated File Chest, 1.06 cu ft, 80.5 lb (1108)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Green, 18 in L (30260GREEN)
- HOME-COMPLETE Home-Complete HC-2101 Shoe Rack with 2 Shelves-Two Tiers for 12 Pairs (HC-2101)
- ECONOCO Hook 9", Chrome, 96PK (H9)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- ECONOCO Pipeline, Display Table with Top, Small (PSDTSET)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- KIPP Connector for 25 mm (1") Square Tube, 2-Way Swivel, 0-190 Deg., A=25, L=68, PA Plastic, Steel Screw (K0625.1251511)
- KITTRICH 18 in.X4' Pwtr Grip Liner (04F-C7H8H-06)
- Home-Complete Shelving & Rack Accessories