Shop All Toilet Paper Dispensers & Holders
Home Basics
Toilet Paper Holder, White
Mfr # ZOR96310
Zoro # G708248466
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Bamboo
- Color Natural
- Dispenser Height 2.36 in
- Dispenser Depth 2 in
- Dispenser Width 10.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96310
- Zoro # G708248466
- UPC # 194220963105
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.36 in |
Dispenser Depth | 2 in |
Dispenser Width | 10.187 in |
Details
Item | Toilet Paper Holder |
Dispenser Material | Bamboo |
Color | Natural |
Description
trivet, wood trivet, cast iron trivet, silicone trivet, metal trivet, cork trivet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSITY Tork Premium Extra Mild Foam Soap 1 oz., 6PK (401701)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85004)
- MALLORY Window Washer and Squeegee, Straight, 8 in Blade W, 48 in L, Silver/White (12-8NY-48)
- ZEP SS Cleaner, Aerosol Can, 20 oz., PK12 (853101)
- SAN JAMAR Tissue Dispenser, 9 - 10-1/2 In Rolls, Blk (R3090TBK)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Two-Post Paper Holder, Satin Brass (VT-PH2 SB)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- Home Basics Toilet Paper Dispensers & Holders