Shop All Home Storage Cabinets
Home Basics
Storage Closet with Shelving, Grey
Mfr # ZOR95598
Zoro # G408371594
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven
- Color Grey
- Width 18.00"
- Height 67.00"
- Finish GREY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR95598
- Zoro # G408371594
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 18.00" |
Height | 67.00" |
Outside Length | 52.00" |
Details
Material | Non-Woven |
Color | Grey |
Finish | GREY |
Description
Sometimes a single closet isn't enough to store away your household essentials and your extensive wardrobe. Which is why this convenient-free standing storage closet provides you the ample space to keep your favorite attire, blankets, towels, ad accessories more protected and organized with this free standing closet. At 67 inches in height with 13 open shelves, you can enjoy having plenty of room to store folded linens, towels, sweaters and more. A metal rod along the center of the closet lets you easily hang delicates, garments or formalwear, while the rolling cover and polyester construction ensure items are hidden and protected from dust. No extra tools are needed to install, and it is collapsible to easily store in your closet when it is not being used. Spot clean for easy maintenance. Props and accessories are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- MANTUA Bed Base, Metal, King Size, 7.5" H, Black (J75MB66 BC)
- SUNSET TRADING Shades Of Gray China Cabinet (DLU-EL-BH)
- TUHOME Malta Over The Toilet Cabinet, Double Doors, Three Shelves, White (MLB4442)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Putty (HSC1842.L.L)
- SAUDER Craft Pro Series Craft Tower Mo (433649)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey (116164-000017)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41 3/4h, Black (HSC1842.L.P)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 8 Half Size Cubes- White Wood Grain (PC068PKWH)
- Home Basics Home Storage Cabinets