Shop All Storage Bins
Home Basics
Storage Bin, Vinyl Coated Steel, 11.75 in W, 3.5 in H, 13.5 in L, White
Mfr # ZOR96339
Zoro # G008249668
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl Coated Steel
- Overall Length 13.5 in
- Overall Width 11.75 in
- Overall Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96339
- Zoro # G008249668
- UPC # 194220963396
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 13.5 in |
Overall Width | 11.75 in |
Overall Height | 3.5 in |
Details
Color | White |
Material | Vinyl Coated Steel |
Item | Storage Bin |
Description
cabinet organizer, under sink storage, garage storage cabinets, garage storage systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 24"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2460NC-4)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-F-TT-BR)
- FLEMING SUPPLY Portable Storage Case with 23 compartments, 2.44 in H x 12.33 in W (897539PGN)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- HOME BASICS Storage Bin, Nonwoven/Plastic, 28 in W, 6 in H, 16 in L, Gray (ZOR96272)
- HOME BASICS Storage Bin, Polyester, 10 in W, 8 in H, 12 in L, Brown (ZOR96334)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Green, Plastic (30250GREEN)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (30230YELLO)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH800CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (QSB107GN)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Black (QMS532BR)
- Home Basics Storage Bins