Shop All Storage Bins
Home Basics
Storage Bin, Polypropylene (PP)/Iron, 6.75 in W, 4.37 in H, 11.75 in L, Black
Mfr # ZOR96333
Zoro # G908249744
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene (PP)/Iron
- Overall Length 11.75 in
- Overall Width 6.75 in
- Overall Height 4.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96333
- Zoro # G908249744
- UPC # 194220963334
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 11.75 in |
Overall Width | 6.75 in |
Overall Height | 4.37 in |
Details
Color | Black |
Material | Polypropylene (PP)/Iron |
Item | Storage Bin |
Description
A classic woven textured pattern and a vibrant finish that you'll be proud to put on display! Use this woven storage bin in any room in the house or area of your workplace to corral everything from small toiletries, craft supplies, knick knacks, cleaning supplies and more. The bin features handles to make is easy to pull of your top shelf or carry around when needed. It is conveniently sized to display on a table, desk or bookshelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Green (9201085113)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Blue (30284BLUE)
- TENNSCO Post, Z-Line 60 In Gray (EUR-60)
- HOME BASICS Storage Bin, Nonwoven/Plastic, 28 in W, 6 in H, 16 in L, Gray (ZOR96272)
- HOME BASICS Storage Bin, Polyester, 10 in W, 8 in H, 12 in L, Brown (ZOR96334)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Red (QSB809RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Gray (3-240GR)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Clear (QUS241CL)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 5 1/4 in H, 23 5/8 in L, Gray (GS6040-13 Grey)
- Home Basics Storage Bins