Shop All Storage Bins
Home Basics
Storage Bin, Polyester, 13 in W, 10 in H, 15 in L, Brown
Mfr # ZOR96335
Zoro # G408249763
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Length 15 in
- Overall Width 13 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96335
- Zoro # G408249763
- UPC # 194220963358
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 15 in |
Overall Width | 13 in |
Overall Height | 10 in |
Details
Color | Brown |
Material | Polyester |
Item | Storage Bin |
Description
The HOME BASICS - ZOR96335 Storage Bin measures 15 inches in length, 13 inches in width, and stands at a height of 10 inches. These dimensions make it suitably sized for accommodating various items while not taking up excessive space. It's designed to fit efficiently into different spaces, making it a practical choice for organizing your small business.
This storage bin is crafted from durable polyester material and comes in a neutral brown color that can seamlessly blend with any decor style. The robustness of the polyester ensures the bin can withstand regular use without compromising its integrity or aesthetic appeal. Its design makes it suitable for storing multiple types of items while maintaining an organized workspace.
As an individual item offering, the HOME BASICS - ZOR96335 Storage Bin provides you with versatile storage solutions compatible with diverse needs and spaces within your business environment. This product combines functionality with durability, offering reliable storage options for businesses seeking efficient organization tools.
This storage bin is crafted from durable polyester material and comes in a neutral brown color that can seamlessly blend with any decor style. The robustness of the polyester ensures the bin can withstand regular use without compromising its integrity or aesthetic appeal. Its design makes it suitable for storing multiple types of items while maintaining an organized workspace.
As an individual item offering, the HOME BASICS - ZOR96335 Storage Bin provides you with versatile storage solutions compatible with diverse needs and spaces within your business environment. This product combines functionality with durability, offering reliable storage options for businesses seeking efficient organization tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 7/16 in H x 6-3/16 in W (T606D)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB105RD)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3672+LP)
- ECONOCO Pipeline Twin 12 In. Faceouts for Wall, PK2, PK 2 (PSORFO48N)
- HOME BASICS Storage Bin, Nonwoven/Plastic, 28 in W, 6 in H, 16 in L, Gray (ZOR96272)
- HOME BASICS Storage Bin, Polyester, 10 in W, 8 in H, 12 in L, Brown (ZOR96334)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Blue (30290BLUE)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Red (QUS238RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Yellow (269680YL)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Red (QUS248RD)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 18 in L, White, 25 PK (BINBWZ318)
- Home Basics Storage Bins