Shop All Storage Bins
Home Basics
Storage Bin, Non-Woven (Polyester), 16 in W, 10 in H, 12 in L, Gray
Mfr # ZOR96271
Zoro # G808249738
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Non-Woven (Polyester)
- Overall Length 12 in
- Overall Width 16 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96271
- Zoro # G808249738
- UPC # 194220962719
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 16 in |
Overall Height | 10 in |
Details
Color | Gray |
Material | Non-Woven (Polyester) |
Item | Storage Bin |
Description
Storage Box, Collapsible, Reinforced Handle, Nylon, Polyester Storage, Bin, Box, NonWoven, Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Twin10.5In Titnm (182TI10.5)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 11 3/4 in W x 11 in H x 12 1/4 in D (001-95)
- HOME BASICS Storage Bin, Nonwoven/Plastic, 28 in W, 6 in H, 16 in L, Gray (ZOR96272)
- HOME BASICS Storage Bin, Polyester, 10 in W, 8 in H, 12 in L, Brown (ZOR96334)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (PB74-3 Red)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (30239SCLAR)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (PB108-7 Yellow)
- STACK-ON QUS220 Series RQUS220BL-UPC Small Ultra Stack and Hang Storage Bin, 10 lb Capacity, 7-3/8 in L (BIN-7)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30239 RED)
- Home Basics Storage Bins