Shop All Toilet Paper Dispensers & Holders
Home Basics
Satin Nickel Tissue Holder
Mfr # SN00522
Zoro # G807148568
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Finish Satin Nickel Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # SN00522
- Zoro # G807148568
- UPC # 857198005221
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.75 in |
Dispenser Depth | 4.38 in |
Dispenser Width | 9.02 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Finish | Satin Nickel Finish |
Description
Store extra toilet paper in this toilet paper reserve Made from heavy weight satin nickel finish steel Never run out of toilet paper again Holds three spare toilet paper rolls Small size allows it to stay out of sight but also within reach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 18 in Sweep Face Sweeping Broom, Orange (CC195-01)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- RENOWN 16 in. Black Stripping Floor Pad (REN02014)
- ROEBIC Roebic K-37BAG-4-12 12 oz. Septic Tank Treatment (148856)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- THE COLMAN GROUP San Jamar, Key For Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790 (N16)
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- SAN JAMAR Tissue Dispenser, 2-Roll, 7-1/2"x7"x12-3/4", Black/Pearl (SJMR3500TBK)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- MOEN Summit Single Post Paper Holder in Matte Black (YB6309BL)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- Home Basics Toilet Paper Dispensers & Holders