Shop All Paper Towel Dispensers
Home Basics
Home Basics Wire Collection Paper Towel Holder, Bronze
Mfr # ZOR96215
Zoro # G408248469
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Steel
- Color Black
- Dispenser Color Bronze
- Dispenser Height 13.5 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96215
- Zoro # G408248469
- UPC # 194220962153
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 13.5 in |
Length | 7 in |
Paper Towel Width | 6.5 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Steel |
Color | Black |
Dispenser Color | Bronze |
Description
paper towel holder, kitchen roll holder, under cabinet paper towel holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- VIKAN VIKAN Red 16" Ceiling Squeegee (77164)
- GEORGIA-PACIFIC Floor Stand, White, 30" H x 15-3/4" W (50439)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1,200 mL, Fragrance-Free, For ES4 Dispensers, 2PK (5051-02)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- HOME BASICS Home Basics Diamond Collection Free-Standing Dispensing Toilet Paper Holder, Chrome (ZOR96302)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Wire Collection FreeStanding Paper Towel Holder with Double Dispensing Side Bar, Black (PH01992)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- TORK Matic Hand Towel Roll Dispenser - with Intuition Sensor (TRK5511282)
- Home Basics Paper Towel Dispensers