Shop All Over the Door Hooks
Home Basics
Home Basics Wave 6 Hook Over the Door Organizing Rack, Satin Nickel
Mfr # ZOR96208
Zoro # G608249723
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Steel
- Hook Height 10.75 in
- Width 5 in
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96208
- Zoro # G608249723
- UPC # 194220962085
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Hook Height | 10.75 in |
Width | 5 in |
Details
Hook Material | Steel |
Color | Satin Nickel |
Description
Featuring a sleek, wavy shaped frame, it offers six long hooks that eliminate the need to tip-toe your way to reach your items. The hooks are equipped with non-slip rounded ends that provide a gentle yet firm grasp on all your clothes and belongings. Perfect for staging your outfits for the workweek, or providing a temporary drop zone for the clothes that you tried on but didn’t have time in the morning to put back in the closet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Stainless Steel Door and Butt Hinge (T4A3386 NRP 4-1/2" X 4-1/2" SS)
- OEM REF: 2015-2020 Chevrolet Suburban Tahoe / 5-Button Keyless Entry Remote / PN: 13580081 / M3N323 (OR-GM101)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L017003A626 (L017003A626)
- HOME BASICS Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (ZOR96209)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- HOME BASICS Home Basics Shelby 5 Hook Over the Door Hanging Rack, White (ZOR96201)
- HOME BASICS Home Basics Chrome Plated Steel Over the Door 6 Double Hook Hanging Rack (ZOR96203)
- SPECTRUM DIVERSIFIED Spectrum White Over-The-Door Hanger (35900)
- WHITMOR CLOSET HOOK METL WHITE (6290-6750)
- IDESIGN Garment Hook Otd White Double (16101)
- Home Basics Over the Door Hooks