Shop All Ironing Boards
Home Basics
Home Basics Wave 6 Hook Over the Door Organizing Rack, Black Onyx
Mfr # ZOR96207
Zoro # G608248467
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17.3 in
- Width 5 in
- Color Black Onyx
- Material Iron
- Weight 1.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96207
- Zoro # G608248467
- UPC # 194220962078
- Country of Origin China
- Category Ironing Boards
Dimensions
Length | 17.3 in |
Width | 5 in |
Height | 10.75 in |
Details
Color | Black Onyx |
Material | Iron |
Weight | 1.55 |
Description
Featuring a sleek, wavy shaped frame, it offers six long hooks that eliminate the need to tip-toe your way to reach your items. The hooks are equipped with non-slip rounded ends that provide a gentle yet firm grasp on all your clothes and belongings. Perfect for staging your outfits for the workweek, or providing a temporary drop zone for the clothes that you tried on but didn’t have time in the morning to put back in the closet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12 (54260)
- WARSAW CHEMICAL Delimer NF, Nonfoaming All Purpose Delimer, 1-Gallon, 4PK (21510-0000004)
- CARLISLE FOODSERVICE Rough Sweep, Stiff Plstc Bristle, 24in, PK4 (367378TC00)
- TOUGH GUY 56 Gal Trash Bags, 43 in x 47 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P434)
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- HOME BASICS Home Basics Wall Mounted Vinyl Iron and Ironing Board Holder (ZOR96172)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- RUBBERMAID COMMERCIAL Ironing Orgnzer, Wht, ThermosetPlastic, PK6 (FG245506WHT)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- SUNBEAM Iron Organizer, White (3963000000)
- WHITMOR IRONG BOARD COVER&PAD GRY (5692-13055)
- Home Basics Ironing Boards