Shop All Paper Towel Dispensers
Home Basics
Home Basics Wall or Cabinet Mount Lid Rack
Mfr # ZOR96331
Zoro # G208249741
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Vinyl Coated Steel
- Dispenser Height 4 in
- Length 16.75 in
- Dispenser Color White
- Paper Towel Width 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96331
- Zoro # G208249741
- UPC # 194220963310
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 4 in |
Length | 16.75 in |
Paper Towel Width | 10.75 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Vinyl Coated Steel |
Dispenser Color | White |
Description
lid rack, pot lid organizer, pot lid holder, pot organizer, pan lid holder, pan lid organizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hospital Islation Bag, 45gal, Red, PK200 (31DK92)
- CARRAND 6 in W Power Wash Brush, 50 in L Handle, 10 in L Brush, Black/White, Aluminum, 55 in L Overall (93977)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 230 ft, White, 12 PK (27700)
- SCOTCH-BRITE Metal Scrubbing Pads, 2 1/2" x 2 3/4", Stainless Steel, Silver, PK24 (214C)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- HOME BASICS Wire Collection FreeStanding Paper Towel Holder with Double Dispensing Side Bar, Black (PH01992)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- TORK Tork Paper Hand Towel Roll Dispenser Smoke H21, Push-Down Handle and High-Capacity, 84TR (84TR)
- Home Basics Paper Towel Dispensers