Shop All Ironing Boards
Home Basics
Home Basics Wall Mounted Vinyl Iron and Ironing Board Holder
Mfr # ZOR96172
Zoro # G008248449
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.37 in
- Color White
- Weight 0.8
- Material Vinyl Coated Steel
- Height 13.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96172
- Zoro # G008248449
- UPC # 194220961729
- Country of Origin China
- Category Ironing Boards
Dimensions
Length | 7.25 in |
Width | 3.37 in |
Height | 13.62 in |
Details
Color | White |
Weight | 0.8 |
Material | Vinyl Coated Steel |
Description
ironing board holder, ironing board hanger, over the door ironing board holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, Bottle, Fresh (3900400EA)
- RUBBERMAID COMMERCIAL 32 Gal Cart Waste/Bag Lid, Cover (FG617900BLA)
- D-LEAD 1 gal. Liquid Hand Soap Jug (4222ES-4)
- 3M Scotch-Brite General Purpose Scrub Pad, 3 X 4 1/2, Green, 40 Per Box/2 Boxes Per Carton (59166)
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- RUBBERMAID COMMERCIAL Ironing Orgnzer, Wht, ThermosetPlastic, PK6 (FG245506WHT)
- SUNBEAM Iron Organizer, White (3963000000)
- REV-A-SHELF Rev-A-Shelf Deluxe Swivel Ironing Board for Customer Closet Systems (CSWIBSL-14-SM-1)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- Home Basics Ironing Boards