Shop All Shoe Storage
Home Basics
Home Basics Wall Mounted Stainless Steel Bag Organizer
Mfr # ZOR96150
Zoro # G208248447
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene (PP)/Polypropylene (PP)/Iron
- Length 6.25 in
- Height 16 in
- Width 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96150
- Zoro # G208248447
- UPC # 194220961507
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 6.25 in |
Height | 16 in |
Width | 3.2 in |
Details
Material | Polypropylene (PP)/Polypropylene (PP)/Iron |
Description
bag organizer, purse organizer, handbag storage, handbag organizer, bag organiser, purse storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 60" Adjustable Height Garment R (PSBB60ADJ)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, Clear, 17 7/8 in L (QSB203CL)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Black, 7 3/8 in L (30220BLACK)
- HOME BASICS 3 Tier Wooden Shoe Rack (ZOR95599)
- HOME BASICS 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (SR49182)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HOME BASICS 50 Pair Metal Shoe Rack, Black (SR10745)
- HOME BASICS Easy Assemble SpaceSaving 30 Pair Shoe Tower MultiPurpose Storage Rack, Black (SR00755)
- RACK’EM RACKS RackEm Racks 1002 2-Pair Boot Rack - Black (1002)
- Home Basics Shoe Storage