Shop All Cabinet Organization & Accessories
Home Basics
Home Basics Vinyl Heavyweight Helper Shelf
Mfr # ZOR96166
Zoro # G608249648
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl coated steel
- Color White
- Height 5.12 in
- Width 10 in
- Length 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96166
- Zoro # G608249648
- UPC # 194220961668
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 5.12 in |
Width | 10 in |
Length | 12.25 in |
Details
Material | Vinyl coated steel |
Color | White |
Description
cabinet helper shelf, kitchen helper shelf, dazz helper shelf, expandable helper shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0202)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK25 (1CUY1)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Black (HRB325U19)
- HICKORY HARDWARE Hinge Concealed Frameless (P5115-14)
- HOME BASICS Over the Door Kitchen Pantry Organizer, Silver (BH47159)
- HOME BASICS 16 Piece Revolving Spice Rack, Black (SR44072)
- HOME BASICS Home Basics Mesh Intimates Wash Bag (ZOR96170)
- HOME BASICS Home Basics Small Heavy Weight Vinyl Coated Steel Helper Shelf, Silver (ZOR96167)
- HOME BASICS Home Basics Vinyl Wrap Organizer (ZOR96341)
- HOME BASICS Wall or Cabinet Mount Lid Rack (SS44784)
- HARDWARE RESOURCES 12" Polished Chrome Metal Wire Tray Divider (TD12-PC)
- Home Basics Cabinet Organization & Accessories