Shop All Washroom Accessories
Home Basics
Home Basics Vinyl Coated Steel Shower Caddy, White
Mfr # ZOR96259
Zoro # G408277469
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Overall Height 19.25 in
- Color White
- Width (In.) 4 in
- Material Vinyl Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96259
- Zoro # G408277469
- UPC # 194220962597
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 12 in |
Overall Height | 19.25 in |
Width (In.) | 4 in |
Details
Color | White |
Material | Vinyl Coated Steel |
Application | To Be Used In Your Bathroom |
Description
shower caddy, bathroom caddy, corner shower caddy, shower storage, shower rack, shower organizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659-AR-DST)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1" (T-412G)
- PFISTER Pfister Retg Nut 09-Ser Avnt (931-910A)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- HOME BASICS 2 Tier Wall Mounted Bathroom Shelf, Chrome, with Towel Bar (ZOR95596)
- HOME BASICS 4 Piece Ceramic Luxury Bath Accessory Set with Stunning Sequin Accents, White (BA41924)
- HOME BASICS Home Basics Free-Standing Heavy Duty Sleek Dispensing Toilet Paper Towel Holder, Satin Nickel (ZOR96298)
- HOME BASICS Home Basics Scroll Collection Soap Dispenser with Caddy, Bronze (ZOR96268)
- HOME BASICS Paris Collection 7 Piece Bath Ensemble, Beige (BA41543)
- HOME BASICS Luxem 4 Piece Ceramic Bath Accessory Set, Grey (BA35047)
- ELEGANT DESIGNS Kitchen Organizer Take One or do the Dishes You Choose Script in Black and Marker Slot, Gray (HG2035-GRY)
- Home Basics Washroom Accessories