Shop All Paper Towel Dispensers
Home Basics
Home Basics Vinyl Coated Steel Corner Rack, White
Mfr # ZOR96069
Zoro # G108249667
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Vinyl coated steel
- Dispenser Color White
- Length 9 in
- Dispenser Height 8 in
- Paper Towel Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96069
- Zoro # G108249667
- UPC # 194220960692
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 9 in |
Dispenser Height | 8 in |
Paper Towel Width | 9 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Vinyl coated steel |
Dispenser Color | White |
Description
kitchen corner rack, kitchen corner shelf, corner plate rack, corner spice rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Plug-Ins Vanilla Passion Fruit/Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (70498)
- SANIDATE Disinfectants and Sanitizers, 1 gal. Bottle, Unscented (2045-1)
- TOUGH GUY 18" Slide On Dust Mop Frame, Black, Plastic (1NFF7)
- PURPLE POWER Purple Power Degreaser (4325P)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Home Basics Wire Collection 6 Hook Mug Tree, Black (ZOR96185)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- GEORGIA-PACIFIC Door Tissue Dispenser, Plastic, Smoke (59506)
- Home Basics Paper Towel Dispensers