Shop All Washroom Accessories
Home Basics
Home Basics Vinyl Coated Shower Caddy
Mfr # ZOR96260
Zoro # G708277473
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7.75 in
- Overall Height 4.75 in
- Color White
- Width (In.) 17.5 in
- Material Vinyl Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96260
- Zoro # G708277473
- UPC # 194220962603
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 7.75 in |
Overall Height | 4.75 in |
Width (In.) | 17.5 in |
Details
Color | White |
Material | Vinyl Coated Steel |
Application | To Be Used In Your Bathroom |
Description
shower caddy, bathroom caddy, corner shower caddy, shower storage, shower rack, shower organizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 10 to 15 " Dia., Cast Iron, Black Finish, Clamp (RD2190)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 04 06WP2)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/FPM, Threaded (TC2300T)
- VIEGA Viega ProPress XL adapter flange, 3" - 4 (20858)
- HOME BASICS Home Basics Scroll Collection Soap Dispenser with Caddy, Bronze (ZOR96268)
- HOME BASICS Home Basics Free-Standing Heavy Duty Sleek Dispensing Toilet Paper Towel Holder, Satin Nickel (ZOR96298)
- HOME BASICS 4 Piece Luxury Bath Accessory Set with Sequin Accents (BA41923)
- HOME BASICS Home Basics Steel Over the Cabinet Hairdryer Organizer, Silver (ZOR96196)
- HOME BASICS Home Basic 4 Piece Rubberized Ceramic Bath Accessory Set, Grey (BA41566)
- HOME BASICS Luxem 4 Piece Ceramic Bath Accessory Set, Grey (BA35047)
- RUST-OLEUM Chalked Aged Decorative Glaze 30 oz (315881)
- Home Basics Washroom Accessories