Shop All Clothing Hangers
Home Basics
Home Basics Velvet Hangers, (Pack of 10), Purple
Mfr # ZOR96138
Zoro # G708248473
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Velvet
- Width 9.25 in
- Length 17.5 in
- Color Purple
- Height 1.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96138
- Zoro # G708248473
- UPC # 194220961385
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 9.25 in |
Length | 17.5 in |
Height | 1.78 in |
Details
Anchor Material | Velvet |
Color | Purple |
Description
hangers, coat hanger, clothes hanger, cloth hanger, baby hangers, picture hangers, wooden hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- MOLDED FIBERGLASS White Fiberglass Lid (9221185269)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 13-1/8 in W (LP6-CLEAR)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Fuchsia (ZOR96133)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- GLOBAL INDUSTRIAL Optional Rods For Coat Rack Kit 2 Rods/Kit (249016)
- Home Basics Clothing Hangers