Shop All Clothing Hangers
Home Basics
Home Basics Velvet Hanger, (Pack of 10), Sky Blue
Mfr # ZOR96139
Zoro # G908248389
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Velvet
- Width 5 in
- Length 18 in
- Height 9.25 in
- Color Sky Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96139
- Zoro # G908248389
- UPC # 194220961392
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 5 in |
Length | 18 in |
Height | 9.25 in |
Details
Anchor Material | Velvet |
Color | Sky Blue |
Description
hangers, coat hanger, clothes hanger, cloth hanger, baby hangers, picture hangers, wooden hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Navy (ZOR96136)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Fuchsia (ZOR96133)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- MERRICK MACHINE CO Hanger Cloth Skirt Crystal Cut (C71210-S12)
- Home Basics Clothing Hangers