Shop All Clothing Hangers
Home Basics
Home Basics Velvet Hanger, (Pack of 10), Mint
Mfr # ZOR96135
Zoro # G308249672
product price: $12.25
/pk 10, $1.23/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Velvet
- Width 5 in
- Length 17.5 in
- Color Mint
- Height 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96135
- Zoro # G308249672
- UPC # 194220961354
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 5 in |
Length | 17.5 in |
Height | 9.25 in |
Details
Anchor Material | Velvet |
Color | Mint |
Description
hangers, coat hanger, clothes hanger, cloth hanger, baby hangers, picture hangers, wooden hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, 34.125 in L, Gray (790808 GY)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- 80/20 Centered 5/16-18 Economy T-Nut, 30 S (30-3789)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Fuchsia (ZOR96133)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, Hanging Bar, 6 Hooks, Entryway, 68"H, Bedroom, Metal, White (I 2164)
- Home Basics Clothing Hangers