Shop All Clothing Hangers
Home Basics
Home Basics Velvet Hanger, (Pack of 10), Lilac
Mfr # ZOR96134
Zoro # G708248435
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Velvet
- Width 5 in
- Length 17 in
- Color Lilac
- Height 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96134
- Zoro # G708248435
- UPC # 194220961347
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 5 in |
Length | 17 in |
Height | 9.25 in |
Details
Anchor Material | Velvet |
Color | Lilac |
Description
hangers, coat hanger, clothes hanger, cloth hanger, baby hangers, picture hangers, wooden hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (780508)
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204SS)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Fuchsia (ZOR96133)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Navy (ZOR96136)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- ZORO SELECT 1/2-13X12 HANGER BOLT PLAIN CENTER ZINC (50192BH)
- Home Basics Clothing Hangers