Shop All Shoe Storage
Home Basics
Home Basics Velvet Flocked Suit Hanger, (Pack of 25), Ivory
Mfr # ZOR96145
Zoro # G508248383
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Velvet
- Length 17.75 in
- Height 9.25 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96145
- Zoro # G508248383
- UPC # 194220961453
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 17.75 in |
Height | 9.25 in |
Width | 5 in |
Details
Material | Velvet |
Description
hangers, coat hanger, clothes hanger, cloth hanger, baby hangers, picture hangers, wooden hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19909)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-101RD)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (30270RED)
- EDSAL Decking, Particle Board, 41 7/8 in W, 16 1/4 in D, natural, Unfinished Finish (RLPB1542)
- HOME BASICS Home Basics Velvet Trouser Hanger, (Pack of 3), Black (ZOR96147)
- HOME BASICS 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (SR49182)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HOME BASICS 3 Tier Wooden Shoe Rack (ZOR95599)
- HOME BASICS Home Basics Easy Assemble Space-Saving 30 Pair Shoe Tower Multi-Purpose Storage Rack, Black (ZOR96158)
- HOME BASICS Home Basics Stackable 30 Pair Metal and Plastic Shoe Rack, Black (ZOR96157)
- HOME-COMPLETE Home-Complete HC-2105 Shoe Rack with 8 Shelves-Eight Tiers for 48 Pairs (HC-2105)
- Home Basics Shoe Storage