Shop All Paper Towel Dispensers
Home Basics
Home Basics Unity Free-Standing Dispensing Toilet Paper Holder, Silver
Mfr # ZOR96305
Zoro # G008249637
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Steel
- Dispenser Color Silver
- Dispenser Height 25.25 in
- Length 6.15 in
- Paper Towel Width 6.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96305
- Zoro # G008249637
- UPC # 194220963051
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 25.25 in |
Length | 6.15 in |
Paper Towel Width | 6.15 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Steel |
Dispenser Color | Silver |
Description
Display this elegant toilet paper reserve alongside your toilet or in the corner of the bath for easy access to toilet paper. The top dispenses a single roll, while the reserve keeps spare handy just in case. The free-standing structure features raised feet keeping toilet paper off the floor where it can easily get dirty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIR Carbon True HEPA Plug-Mount Odor Eliminator (04530G)
- HERITAGE BAG Can Liner- Accufit- 44 Gal.- .9mil- Black (HE463259)
- WEILER Weiler 804-25104 0.012 in. Stainless Steel Hand Wire Brush (804-25104)
- DIAL 1 gal (3.8 L) Basics Liquid Hand Soap 4 PK (DIA33809)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- HOME BASICS Home Basics Wire Collection 6 Hook Mug Tree, Black (ZOR96185)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Home Basics Free Standing Paper Towel Holder with Weighted Base, Silver (ZOR96221)
- TORK Tork Electronic Paper Hand Towel Roll Dispenser Smoke H21, Touch-Free, 86ECO (86ECO)
- Home Basics Paper Towel Dispensers