Shop All Accent Furniture and Storage
Home Basics
Home Basics Under-the-Shelf Mug Rack
Mfr # ZOR96328
Zoro # G808249622
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Height 11.25 in
- Material Vinyl Coated Steel
- Width 2.25 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96328
- Zoro # G808249622
- UPC # 194220963280
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 8 in |
Overall Height | 11.25 in |
Width | 2.25 in |
Details
Material | Vinyl Coated Steel |
Color | White |
Description
mug rack, mug tree, mug holder, coffee mug holder, coffee mug rack, mug stand, mug shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Two toned Certificate Frame 13" x 10.50" Frame Size Rectangle (49216)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- MANTUA Bed Base, Metal, Queen Size, 7.5" H, Black (J75MB50 BC)
- HOME BASICS Home Basics Faux Marble Multi-Purpose Foldable Table, Black (ZOR96312)
- HOME BASICS Home Basics Multi-Purpose Foldable Table, Cherry (ZOR96314)
- HOME BASICS Home Basics Metallic Multi-Purpose Foldable Table, Silver (ZOR96324)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- HOME BASICS Home Basics Bon Appetit Multi-Purpose Folding Table, Black (ZOR96313)
- VINTIQUEWISE Decorative Wood Leather Treasure Box - Large Trunk (QI003006.L)
- BAXTON STUDIO Perenna Modern Bohemian Natural Rattan King Size Standalone Headboard (217-12724-ZORO)
- Home Basics Accent Furniture and Storage