Shop All Food Containers
Home Basics
Home Basics Tin Bread Box, Turquoise
Mfr # ZOR96277
Zoro # G408248452
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Tin
- Capacity 13 lt
- Application To Be Used In Your Kitchen
- Outside Width 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96277
- Zoro # G408248452
- UPC # 194220962771
- Country of Origin China
- Category Food Containers
Dimensions
Outside Width | 7.88 in |
Outside Height | 9.35 in |
Outside Length | 12.5 in |
Details
Color | Turquoise |
Material | Tin |
Capacity | 13 lt |
Application | To Be Used In Your Kitchen |
Description
bread box, bread holder, the bread box, wooden bread box, vintage bread box, bread keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermopile (410839-00004)
- DIXIE Wrapped Disposable Fork, White, Medium Weight, PK1000 (FMP23C)
- EVERPURE Cartridge Hqs-Wf 12/C (DEV983001)
- HENNY PENNY Assy-Filter Pump-8 Gpm (162497)
- HOME BASICS Essence Collection 4 Piece Stainless Steel Canister Set (CS44446)
- HOME BASICS Home Basics Roll-Top Lid Stainless Steel Bread Box, Silver (ZOR95595)
- HOME BASICS 34 oz Glass Pickling Jar with Wire Bail Lid and Rubber Seal Gasket (GJ01372)
- HOME BASICS Grove Bread Box, White (BB45934)
- HOME BASICS Home Basics Medium 3.4 Lt Textured Glass Jar with Gleaming Air-Tight Copper Top (ZOR96125)
- HOME BASICS Trellis Collection Small Tin Canister, Turquoise (CS47382)
- BASICWISE Small BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3S)
- Home Basics Food Containers