Shop All Cabinet Organization & Accessories
Home Basics
Home Basics Steel Curved Shower Rod, Bronze
Mfr # ZOR96070
Zoro # G008249651
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polypropylene (PP)
- Color Bronze
- Height 43.75 in
- Width 8 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96070
- Zoro # G008249651
- UPC # 194220960708
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 43.75 in |
Width | 8 in |
Length | 8 in |
Details
Material | Steel/Polypropylene (PP) |
Color | Bronze |
Description
shower rod, shower curtain rod, curved shower rod, shower curtain rail, curved shower curtain rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- PRO-LOK ProLok: Blue Punch-Schlage-Classic (PRL-BP201SC)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP905160900)
- HOME BASICS Chrome Plated Steel Faucet Spacer Over the Sink Shelf with Cutlery Holder (SS41025)
- HOME BASICS Home Basics Vinyl Wrap Organizer (ZOR96341)
- HOME BASICS Over the Door Kitchen Pantry Organizer, Silver (BH47159)
- HOME BASICS 16 Piece Revolving Spice Rack, Black (SR44072)
- HOME BASICS Home Basics Mesh Intimates Wash Bag (ZOR96170)
- HOME BASICS Home Basics Medium Heavy Weight Vinyl Coated Steel Helper Shelf, Silver (ZOR96168)
- REV-A-SHELF Rev-A-Shelf - 8 inch Base Cabinet Organizer w/ Knife Block w/Soft-Close (448KB-BCSC-8C)
- Home Basics Cabinet Organization & Accessories