Shop All Shoe Storage
Home Basics
Home Basics Stackable 12 Pair Metal and Plastic Shoe Rack, Black
Mfr # ZOR96155
Zoro # G308249740
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Metal
- Length 25.5 in
- Height 25.5 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96155
- Zoro # G308249740
- UPC # 194220961552
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 25.5 in |
Height | 25.5 in |
Width | 8 in |
Details
Material | Plastic/Metal |
Description
Designed with high strength metal rods and sturdy plastic attachments this tiered free standing shoe rack can accommodate up to 12 pairs of shoes. Varying size holes on each side allow to adjust the distance between shelf to accommodate different types and sizes of shoes. The open style shelving allows you to see your collection in a quick glance, while also keeping your shoes well-ventilated. Step, by instructions included for quick set up right out of the box. Spot clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, Black, Plastic, PK8 (FH2-4)
- LEWISBINS Blue Plastic Lid (CSN2012-1 BLUE)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-CLR)
- STANLEY Compartment Box with 14 compartments, Plastic, 2 3/4 in H x 14 5/8 in W (STST14022)
- HOME BASICS 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (SR49182)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HOME BASICS Easy Assemble SpaceSaving 30 Pair Shoe Tower MultiPurpose Storage Rack, Black (SR00755)
- HOME BASICS 3 Tier Wooden Shoe Rack (ZOR95599)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- HOME BASICS 50 Pair Metal Shoe Rack, Black (SR10745)
- TUHOME Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Dark Brown (ZLB7107)
- Home Basics Shoe Storage