Shop All Document Holders
Home Basics
Home Basics Space-Saving Pine Wood Over the Sink Multi-Use Shelf
Mfr # ZOR96230
Zoro # G208249727
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Color Natural
- Width 6 in
- Height 8 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96230
- Zoro # G208249727
- UPC # 194220962306
- Country of Origin China
- Category Document Holders
Dimensions
Width | 6 in |
Height | 8 in |
Length | 30 in |
Details
Material | Wood |
Color | Natural |
Description
The space over your kitchen sink isn’t currently being used by anything. So why not make use of it by filling that area with this over-the-sink shelf. It’s perfectly sized to provide just the right amount of clearance where you can still have access to turn the faucet on and off without the shelf getting in the way. Set it over to the kitchen sink to have your soap dispenser, toilet paper holder, scrubbers and sponges close at hand when dish-washing duty calls! Short on vanity space? Cabinets filled to the brim? Welcome this convenient shelf to your bathroom for easy access to your bath accessories and make-up essentials during the morning rush. With a roomy surface and warm finish, you can stack a variety of items from end to end and display this wood shelf just about anywhere. Use it in the living room or in your office cubicle to set a gallery grouping of picture frames or treasured trinkets. It’s also cinch to put together! All you need to do is simply insert each dowel into the pre-drilled hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0348 Dia, 1548 ft. (08-0348-005S)
- ARMOR WRAP Paper Roll, 600 ft.L, 12inW., PK3 (A30G12200)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 3 (TCR6013)
- FISKARS 9 5 In 1 Scissors (01-005692)
- HOME BASICS Home Basics Stainless Steel Magnetic Knife Holder, Black (ZOR96181)
- HOME BASICS Home Basics Wall Mounted Wood Bulletin Board, Pine (ZOR96229)
- AVERY Protectors, Sheet, Economywgt 30PK (AVE74082)
- UNIVERSAL Universal Top-Load Poly Sheet Protectors, Economy, Letter, 100/Box (UNV21130***)
- C-LINE PRODUCTS Panoramic Page Protector, 11 x 8.5", PK25 (62237)
- C-LINE PRODUCTS C-Line Products Neon Shop Ticket Holder, Pink, Stitched, Both Sides Clear, 9 x 12, 15EA/BX (43919)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- Home Basics Document Holders