Shop All Over the Door Hooks
Home Basics
Home Basics Space-Saving Oak Wood Over the Sink Multi-Use Shelf
Mfr # ZOR96210
Zoro # G608249624
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Wood
- Hook Height 8 in
- Width 6 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96210
- Zoro # G608249624
- UPC # 194220962108
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Hook Height | 8 in |
Width | 6 in |
Details
Hook Material | Wood |
Color | Natural |
Description
The space over your kitchen sink isn’t currently being used by anything. So why not make use of it by filling that area with this over-the-sink shelf. It’s perfectly sized to provide just the right amount of clearance where you can still have access to turn the faucet on and off without the shelf getting in the way. Set it over to the kitchen sink to have your soap dispenser, toilet paper holder, scrubbers and sponges close at hand when dish-washing duty calls! Short on vanity space? Cabinets filled to the brim? Welcome this convenient shelf to your bathroom for easy access to your bath accessories and make-up essentials during the morning rush. With a roomy surface and warm finish, you can stack a variety of items from end to end and display this wood shelf just about anywhere. Use it in the living room or in your office cubicle to set a gallery grouping of picture frames or treasured trinkets. It’s also cinch to put together! All you need to do is simply insert each dowel into the pre-drilled hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Graphite Compression Packing - 3/8" Wide x 3/8" High x 50 ft. Long (ZUSA-CP-359)
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Venetian Marble (Carton of 10) (53511)
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C02100220310S)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Oil Rubbed Bronze (SPBDB478U10B)
- HOME BASICS Home Basics Chrome Plated Steel Over the Door 6 Double Hook Hanging Rack (ZOR96203)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- HOME BASICS Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (ZOR96209)
- HOME BASICS Home Basics Shelby 5 Hook Over the Door Hanging Rack, White (ZOR96201)
- SPECTRUM DIVERSIFIED Spectrum Metal White Single Over-The-Door Hook (16400)
- ALBA Over the Door Coat Hook, Metal and Plastic, 3 Pegs, Black (PMS3P)
- IDESIGN Garment Hook Otd Chrome Dbl (76500)
- Home Basics Over the Door Hooks