Shop All Drying Racks
Home Basics
Home Basics Small Plastic Folding Stool with Non-Slip Dots
Mfr # ZOR96100
Zoro # G108249674
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene (PP)
- Length 10 in
- Width 8 in
- Height 8.25 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96100
- Zoro # G108249674
- UPC # 194220961002
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 10 in |
Width | 8 in |
Height | 8.25 in |
Details
Material | Polypropylene (PP) |
Color | Black |
Description
step stool, step ladder, plastic step stool, folding step stool, plastic stool, foldable step stool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (03116)
- AMERICOVER Construction Film, Antistatic, 12x100Ft (14410060ASFR)
- COLGATE-PALMOLIVE Murphy Oil, Original Wood Cleaner, Liquid, 32oz, 9PK (01163CT)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- POLDER Rack Drying Clothes 26Ft (DRY-4063)
- JUWEL Foldable Rotary Clothesline (Nova Plus 500)
- HOUSEHOLD ESSENTIALS Tri-Pod Air Dryer (5009)
- POLDER DRYING RACK 43X44X24"" (DRY-9070)
- HOME ESSENTIALS Home Essentials 1600 Umbrella Dryer - Aluminum Arms (1600)
- POLDER DRYING CLOTHES RACK (8311-90)
- BEN-MOR CLOTHESLINE CLEAR 150ft (90261)
- Home Basics Drying Racks