Shop All Clothing Hangers
Home Basics
Home Basics Slip-Proof Snag-Free Ultra Slim Velvet Hanger with Rotating Steel Hook, (Pack of 10), Camel
Mfr # ZOR96132
Zoro # G208248454
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Velvet
- Width 9.37 in
- Length 17.87 in
- Height 9.37 in
- Color Camel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96132
- Zoro # G208248454
- UPC # 194220961323
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 9.37 in |
Length | 17.87 in |
Height | 9.37 in |
Details
Anchor Material | Velvet |
Color | Camel |
Description
hangers, coat hanger, clothes hanger, cloth hanger, baby hangers, picture hangers, wooden hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-202BL)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- ENDURANCE Endurance 4-Shelf, Stone Gray (7111SG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HDV-HG)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Navy (ZOR96136)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- ECONOCO Wishbone Wood Hanger, Natural, Bar, PK100 (WH1731BNC)
- Home Basics Clothing Hangers