Shop All Laundry Hampers
Home Basics
Home Basics Simplicity Collection 5 Hook Key Organizer, Satin Nickel
Mfr # ZOR96241
Zoro # G508248420
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Material Steel
- Length 7 in
- Width 1.72 in
- Height 1.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96241
- Zoro # G508248420
- UPC # 194220962412
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 7 in |
Width | 1.72 in |
Height | 1.31 in |
Details
Color | Satin Nickel |
Material | Steel |
Description
Key Hook, key holder, key holder for wall, key organizer, key chain holder, key hooks, key rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 gal Round Trash Can, Black (84101003)
- BRUSH RESEARCH MANUFACTURING H-19 Handle for Brooms and Sweeps, 15/16" Diameter, 5 Foot Handle Length with Threaded End (H19)
- TOUGH GUY 10"L Green Polypropylene Replacement Scrub Brush Head (3NB74)
- DEMOBAGS 42 gal Trash Bags, 30 in x 48 1/2 in, 9.0 mil, White, 20 PK (DB20-42PP)
- STERILITE CORPORATION Sterilite 12168006 2 Bushel Laundry Basket (628633)
- RUBBERMAID White Plastic Laundry Basket (2601)
- VINTIQUEWISE Large Round Water Hyacinth Wicker Laundry Basket (QI003364.L)
- R&B WIRE PRODUCTS Replacement Black Lid for 670/680/690 Series Hampers by R&B Wire™ (602N)
- VINTIQUEWISE Rectangle Mendong Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_SQ)
- MJM INTERNAITONAL Single Bag Hamper W/ Optional Foot Pedal, Standard Mesh - Black (214-S-FP-SM-BK)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925DM S)
- Home Basics Laundry Hampers