Shop All Over the Door Hooks
Home Basics
Home Basics Shelby 5 Hook Over the Door Hanging Rack, White
Mfr # ZOR96201
Zoro # G708249630
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Steel
- Hook Height 11.5 in
- Width 5.32 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96201
- Zoro # G708249630
- UPC # 194220962016
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Hook Height | 11.5 in |
Width | 5.32 in |
Details
Hook Material | Steel |
Color | White |
Description
over the door hook, over the door hanger, door clothes hanger, door coat hanger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Rocket White (GB6001GRW)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Cammed (GRFDH8GA)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS208KS800)
- HOME BASICS Home Basics Chrome Plated Steel Over the Door 6 Double Hook Hanging Rack (ZOR96203)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- HOME BASICS Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (ZOR96209)
- FELLOWES Coat Hook, Black, 6 x 4 x 5-1/8 In (75510)
- BELWITH P25025-Sn Double Hook 7/8in Satin Nickel (P25025-SN)
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- SIMPLIFY 10 Hook Over the Door Hanger in Chrome (4806-CHR)
- Home Basics Over the Door Hooks