Shop All Paper Towel Dispensers
Home Basics
Home Basics Scroll Collection Steel Wall Mounted Paper Towel Holder, Bronze
Mfr # ZOR96330
Zoro # G208249680
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Steel
- Length 12.5 in
- Paper Towel Width 4.47 in
- Dispenser Height 2.58 in
- Dispenser Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96330
- Zoro # G208249680
- UPC # 194220963303
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 12.5 in |
Paper Towel Width | 4.47 in |
Dispenser Height | 2.58 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Steel |
Dispenser Color | Bronze |
Description
paper towel holder, kitchen roll holder, under cabinet paper towel holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sleeve, Microfiber (1MYE3)
- WESTINGHOUSE DOWN ROD BRUSH NICKL 24"" (77492)
- EKCOSCREEN Antisplash Urinal Screen Blk/Mint Screen (EKS-7BK-12)
- VESTIL 64 gal Square Trash Can, Blue, Lift Up, HDPE (TH-64-BLU)
- HOME BASICS Wire Collection FreeStanding Paper Towel Holder with Double Dispensing Side Bar, Black (PH01992)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- KLEENEX Reveal Countertop Folded Towel Dispenser, 13.3x9x5.2, Soft Gray/Blue (51904)
- Home Basics Paper Towel Dispensers