Shop All Napkin Dispensers
Home Basics
Home Basics Satin Nickel Toilet Paper Holder
Mfr # ZOR96243
Zoro # G408248384
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- Dispenser Color Satin Nickel
- Height 15 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96243
- Zoro # G408248384
- UPC # 194220962436
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Height | 15 in |
Width | 6 in |
Details
Dispenser Material | Metal |
Dispenser Color | Satin Nickel |
Description
toilet paper holder, toilet roll holder, toilet paper holder stand, toilet roll storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Strybuc 808CR Operator Rh Side Mount (808CR)
- ADVANTUS NaturVally, GRANOLA BARS, CHEWY TRAIL MIX CEREAL, 1.2 OZ BAR, 16PK (SN1512)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40109)
- HENNY PENNY Basket- 500 Elec Fryer (19501)
- HOME BASICS Scroll Collection Steel Flat Napkin Holder, Bronze (NH10663)
- HOME BASICS Chrome Napkin Holder (NH10296)
- HOME BASICS Cast Iron Fleur De Lis Napkin Holder, Red (NH44393)
- TORK Xpressnap Standing Dispenser (6332000)
- ESSITY Tork, XPRESSNAP INTERFOLD DISPENSER NAPKINS, 2-PLY, BAG-PACK, 13 X 8.5, NATURAL, 500PK (DX906E)
- DIXIE Plastic, Color Black, 500, Napkin Dispenser (54510A)
- DIXIE Plastic, Color Black, 300, Napkin Dispenser (54527A)
- Home Basics Napkin Dispensers